Shop All Faceshields and Visors
This Product is Discontinued
3M
Hrd Hat, Pinlock Susp, Mesh Visor, Ear Muff (Discontinued)
Mfr # H-706PFK
Zoro # G5016440
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Orange
- Material HDPE
- Standards ANSI/ISEA Z89.1-2014 Type 1
- Features Pinlock Suspension, Metal Mesh provide face Protection from Sawdust, Woodchips and other Flying Debris
- Includes 3M™ H-706P Pinlock Suspension Hard Hat for head protection against falling objects - 3M™ Peltor™ Metal Mesh Visor V1A; 3M™ Peltor™ Ear Muff H31P3E, NRR 23; 3M™ Hard Hat Sealer GR2B for Front Visor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # H-706PFK
- Zoro # G5016440
- UPC # 10078371656949
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Hard Hat System |
Color | Orange |
Material | HDPE |
Standards | ANSI/ISEA Z89.1-2014 Type 1 |
Features | Pinlock Suspension, Metal Mesh provide face Protection from Sawdust, Woodchips and other Flying Debris |
Includes | 3M™ H-706P Pinlock Suspension Hard Hat for head protection against falling objects - 3M™ Peltor™ Metal Mesh Visor V1A; 3M™ Peltor™ Ear Muff H31P3E, NRR 23; 3M™ Hard Hat Sealer GR2B for Front Visor |
Description
Hrd Hat,Pinlock Susp,Mesh Visor,Ear Muff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.