Shop All Hot Melt Glue Gun Parts & Accessories
3M
Hot Melt Applicator Foot Pedal and Guard Assembly, For Use With Bench Mounted Applicator
Mfr # 9277
Zoro # G6428012
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hot Melt Applicator Foot Pedal Assembly
- For Use With 3M Scotch-Weld Hot Melt Applicator PG II, 3M Scotch-Weld Hot Melt Applicator PG II LT
- Type Accessory Part
- Characteristics Applicator Accessories
- Minimum Operating Temperature 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9277
- Zoro # G6428012
- UPC # 00021200822780
- Country of Origin United States
- Category Hot Melt Glue Gun Parts & Accessories
Details
Item | Foot Pedal |
Includes | Hot Melt Applicator Foot Pedal Assembly |
For Use With | 3M Scotch-Weld Hot Melt Applicator PG II, 3M Scotch-Weld Hot Melt Applicator PG II LT |
Type | Accessory Part |
Characteristics | Applicator Accessories |
Minimum Operating Temperature | 250 Degrees F |
Maximum Operating Temperature | 380 Degrees F |
Description
Foot Pedal, For Use With 3M Scotch-Weld Hot Melt Applicator PG II, 3M Scotch-Weld Hot Melt Applicator PG II LT, Includes Hot Melt Applicator Foot Pedal Assembly, Voltage -, Product Type Foot Pedal, Maximum Operating Temperature 380 Degrees F, Minimum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD K901 White Seam-Fil 1 oz. Tube (K901)
- RAPID SET 60 lb. Tan Concrete Mix (GRA-RSCM-60)
- VELCRO BRAND reg Brand Removable Mounting Tape, 15ft x 34in Roll, White, No Color (VEK95179)
- 3M Multiple Ratio Two-Part Applicator, Black, - (08117)
- NORDSON Hot Melt Service Kit, 7429926, Nordson, Other Hot Melt Parts And Accessory (7429926)
- NORDSON MINIBLUE SUREBEAD NOZZLE KIT 0.012IN OTHER HOT MELT PARTS AND ACCESSORY (1121480)
- PAM-BUEHNEN Purge Cleaner, Ethylene Vinyl Acetate, Run Temperature Up To 375 Degrees F (U7588)
- STEINEL 2 x 3 mm. Hot Glue Tip Nozzle (1247)
- NORDSON 6FT 240V-AC 184W HOT MELT GLUE HOSE (274792)
- PROSKIT Pro'sKit Glue Sticks, 900-118A, For 900-115 Glue Gun, 6 Pieces Per Pack (900-118A)
- NORDSON BLUE SERIES 240V-AC 376W 12FT HOT MELT GLUE HOSE (274795)
- 3M Hot Melt Glue Gun Parts & Accessories