Shop All Hot Melt Glue Guns
3M
Hot Melt Applicator, 9 7/8 in L, 110 to 230 V, 2.6 lb/hr
Mfr # TC/TC-Q GEN II
Zoro # G507194438
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 7/8 in
- Voltage 110 to 230 V
- Output 2.6 lb/hr
- Compatible Format Quadrack Sticks
- Power Source Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # TC/TC-Q GEN II
- Zoro # G507194438
- UPC # 00068060001481
- Country of Origin Taiwan, Province of China
- Category Hot Melt Glue Guns
Dimensions
Length | 9 7/8 in |
Compatible Glue Stick Diameter | 5/8 in |
Tool Length | 9 7/8 in |
Details
Item | Hot Melt Applicator |
Voltage | 110 to 230 V |
Output | 2.6 lb/hr |
Compatible Format | Quadrack Sticks |
Power Source | Corded |
Standards | CE, UL |
Minimum Operating Temperature | 32 Degrees F |
For Use With | 5/8 in Diameter Glue Sticks |
Operation Style | Palm Lever |
Maximum Operating Temperature | 265 Degrees F |
Features | Can be Customized with Accessories to Meet Application Specifications, Lightweight Designs Offer Easy Handling, Meet the Needs of Low and High Volume Dispensing |
Tool Weight | 16 oz |
Series | TC/TC-Q |
Temperature Set Points | 265 Degrees F |
Output Rate | 2.6 lb/hr |
Feed | Manual |
Brand & Series | 3M TC/TC-Q |
Description
Hot Melt Applicator, Operation Style Palm Lever, Compatible Format Quadrack Sticks, Maximum Operating Temperature 265 Degrees F, Minimum Operating Temperature 32 Degrees F, Output Rate 2.6 lb/hr, Power Source Corded, Voltage 110 to 230 V, Tool Weight 16 oz, Series TC/TC-Q, Temperature Set Points 265 Degrees F, Standards CE, UL, Feed Manual, Tool Length 9 7/8 in, Compatible Glue Stick Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Tape, PG505 Nat 36mmX54.8M IP-IP, PK24 (PG505)
- J-B WELD Marineweld Epoxy.85Oz Wh (50172)
- GORILLA GLUE Instant Adhesive, Clear, 24 hr Full Cure, 0.7 oz, Tube (5000802)
- ZORO SELECT Masking Tape, Natural, 3In x 60 yd. (20PJ06)
- 3M Glue Gun, 120V, 500 W, 7.5 lb/hr (22033)
- 3M Hot Melt Applicator, 120V, 4 lb/hr (AE GEN II)
- 3M Hot Melt Applicator, 9 7/8 in L, 110 to 230 V, 3.5 lb/hr (TC/TC-Q GEN II)
- 3M Glue Gun, 120V, 500 W, 6 lb/hr (89395)
- ARROW FASTENER Professional Glue Gun (GT80)
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 80 W, 2.5 lb/hr (PRO2-80)
- SUREBONDER Plus Series Low Temperature Mini Hot Glue Gun, 6PK (LT160F)
- 3M Hot Melt Glue Guns & Accessories