Shop All Hot Melt Glue Gun Parts & Accessories
3M
Hot Melt Applicator 3-Hole Spreader Tip, 3M 21836, Metal, Silver, 3 Per Pack
Mfr # 21836
Zoro # G6986034
product price: $393.99
/pk 3, $131.33/ea
Free Shipping & Returns
$393.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3M Scotch-Weld Hot Melt Applicator PG Applicators
- Characteristics Accessory
- Type Accessory Part
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 21836
- Zoro # G6986034
- UPC # 00021200218361
- Country of Origin United States
- Category Hot Melt Glue Gun Parts & Accessories
Details
Item | Tip |
For Use With | 3M Scotch-Weld Hot Melt Applicator PG Applicators |
Characteristics | Accessory |
Type | Accessory Part |
Description
Tip, Color Silver, For Use With 3M Scotch-Weld Hot Melt Applicator PG Applicators, Includes (3) 3-Hole Glue Gun Tips, Material Metal, Voltage -, Product Type Tip, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Contact Cement, AC50 Series, Green, 1 qt, Can (82766)
- ZORO SELECT Masking Tape, Paper, Green (TC150-2" X 60YD)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/8” wide x 100' Sterling Seal-3 Spools (EJS1500.125500X3)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Black, RTV Silicone Base (4045026)
- 3M Hot Melt Applicator Foot Pedal and Guard Assembly, For Use With Bench Mounted Applicator (9277)
- PROSKIT Pro'sKit Glue Sticks, 900-118A, For 900-115 Glue Gun, 6 Pieces Per Pack (900-118A)
- PAM-BUEHNEN Purge Cleaner, Ethylene Vinyl Acetate, Run Temperature Up To 375 Degrees F (U7588)
- NORDSON Hot Melt Service Kit, 7429926, Nordson, Other Hot Melt Parts And Accessory (7429926)
- NORDSON PACK OF 5 REPLACEMENT FILTER INSERT 100 MESH OTHER HOT MELT PARTS AND ACCESSORY, 5PK (1007373)
- NORDSON MINIBLUE SUREBEAD NOZZLE KIT 0.012IN OTHER HOT MELT PARTS AND ACCESSORY (1121480)
- NORDSON BLUE SERIES 240V-AC 376W 12FT HOT MELT GLUE HOSE (274795)
- 3M Hot Melt Glue Gun Parts & Accessories