Shop All Hot Melt Glue Guns
3M
Hot Melt Applicator, 120V, 4 lb/hr
Mfr # AE GEN II
Zoro # G707713798
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Output 4 lb/hr
- Tool Weight 16.8 oz
- Tool Length 9 7/8 in
- Feed Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # AE GEN II
- Zoro # G707713798
- UPC # 00068060002167
- Country of Origin Taiwan, Province of China
- Category Hot Melt Glue Guns
Dimensions
Tool Length | 9 7/8 in |
Compatible Glue Stick Diameter | 1/2 in |
Details
Item | Hot Melt Applicator |
Voltage | 120V |
Output | 4 lb/hr |
Tool Weight | 16.8 oz |
Feed | Manual |
Standards | CE, UL |
For Use With | 1/2 in Diameter Glue Sticks |
Maximum Operating Temperature | 400 Degrees F |
Compatible Format | Smooth Sticks |
Operation Style | Finger Trigger |
Minimum Operating Temperature | 32 Degrees F |
Brand & Series | 3M AEII |
Temperature Set Points | 400 Degrees F |
Series | AEII |
Output Rate | 4 lb/hr |
Power Source | Corded |
Description
Hot Melt Applicator, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature 32 Degrees F, Output Rate 4 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 16.8 oz, Series AEII, Temperature Set Points 400 Degrees F, Standards CE, UL, Feed Manual, Tool Length 9 7/8 in, Compatible Glue Stick Diameter 1/2 in, For Use With 1/2 in Diameter Glue Sticks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Coated Tape GPT-020F, PK11 (GPT-020F)
- TAPE LOGIC Tape Logic® 3000 Painter's Tape, 5.2 Mil, 2" x 60 yds., Blue, 24/Case (T9373000)
- SHURTAPE Masking Tape, 18mm x 55m, Natural, PK48 (CP 083)
- IMPERIAL Clear, .56 oz, Bottle (KK0284-A)
- 3M Hot Melt Applicator, 9 7/8 in L, 110 to 230 V, 2.6 lb/hr (TC/TC-Q GEN II)
- 3M Glue Gun, 120V, 500 W, 7.5 lb/hr (22033)
- 3M Hot Melt Applicator, 9 7/8 in L, 110 to 230 V, 3.5 lb/hr (TC/TC-Q GEN II)
- 3M Glue Gun, 120V, 500 W, 6 lb/hr (89395)
- SUREBONDER Ultra Series Hot Glue Gun, Full Size, Dual Temperature 60 Watt (DT-360F)
- SUREBONDER Plus Series Dual Temperature Hot Glue Gun, PK2 (DT-270F)
- STEINEL Steinel 04043 GF 260 High Strength Glue Sticks (4043)
- 3M Hot Melt Glue Guns & Accessories