Shop All Hot Melt Adhesives
3M
Hot Melt Adhesive, Yellow, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 165 PK
Mfr # 3748 VO
Zoro # G6022606
original price:
$519.42
17% off
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Quadrack Sticks
- Diameter 5/8 in
- Length 8 in
- Materials Bonded Foam, Metal, Plastic
- Working Time 45 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3748 VO
- Zoro # G6022606
- UPC # 00021200857959
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 5/8 in |
Length | 8 in |
Diameter - Glue Sticks | 5/8 in |
Length - Glue Sticks | 8 in |
Compatible Applicator Size | VO |
Description
Hot Melt Adhesive, Color Yellow, Diameter 5/8 in, Length 8 in, Melting Temperature 350 Degrees to 385 Degrees F, Product Format Quadrack Sticks, Series 3748, Working Time 45 sec, Maximum Viscosity 3,300 cps, Minimum Viscosity 3,300 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features 100 Percent Solids, Effective Seal Against Dirt, Dust, Water and Other Environmental Conditions, Self-Extinguishing, Shock Resistant, High Tack No, Low Odor No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMBOW Permanent Glue Stic, Clear, 0.26 fl oz (52190)
- 3M Cloth Tape, 1/4x72 yd, 7 mil, Black, PK144 (11, 1/4 in x 72 yd)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- PERFORMANCE TOOL Wilmar Corp. Teflon Thread Seal Tape, 1/2 x 260 in. (M609C)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 2 in L, 50 sec Begins to Harden, 484 PK (3792)
- 3M Epoxy Adhesive, Gray, 5/8 in Dia, 2 in L, 45 sec Begins to Harden, 528 PK (3748 TC)
- 3M Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 30 sec Begins to Harden, 264 PK (3797 PG)
- 3M Plastic Adhesive, clear, 5/8 in Dia, 2 in L, 40 sec Begins to Harden, 484 PK (3764)
- 3M Epoxy Adhesive, Gray, 1/2 in Dia, 12 in L, 40 sec Begins to Harden, 143 PK (3764)
- 3M Glue Kit, Tan, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 165 PK (3731)
- EAT-IN Red Hot Blue Glue PVC Pipe Cement, Low VOC, 4 oz (EA628522)
- 3M Hot Melt Adhesives