Shop All Hot Melt Adhesives
3M
Hot Melt Adhesive, Tan, 5/8 in Dia, 8 in L, 45 sec Begins to Harden, 154 PK
Mfr # 3747
Zoro # G4330523
product price: $328.99
/pk 154, $2.14/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Quadrack Sticks
- Diameter 5/8 in
- Length 8 in
- Materials Bonded Ceramic, Glass, Metal, Plastic, Wood
- Working Time 45 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3747
- Zoro # G4330523
- UPC # 00021200825613
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 5/8 in |
Length | 8 in |
Diameter - Glue Sticks | 5/8 in |
Length - Glue Sticks | 8 in |
Description
Hot Melt Adhesive, Color Tan, Diameter 5/8 in, Length 8 in, Melting Temperature 145 Degrees F, Product Format Quadrack Sticks, Series 3747, Working Time 45 sec, Maximum Viscosity 4,100 cps, Minimum Viscosity 4,100 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features 100 Percent Solids, Quick Work Life, High Tack No, Low Odor No, Materials Bonded Ceramic, Glass, Metal, Plastic, Wood, Pressure Sensitive No, Primary Applications Metals, Shear Strength 430 psi, UV Resistant No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX GLUE Glue, Clear, 4 oz, Bottle (GFSCLRR04)
- BUSINESS SOURCE Business Source BSN32953 Invisible Tape; Value Pk; 1 in. Core; .75 in. x 1000 in.; 12-PK; Clear (BSN32953)
- MOTORCRAFT Silicone Gasket Remover, 12 oz (ZC30A)
- GORILLA GLUE 30 yds. Black Duct Tape (106718)
- 3M Hot Melt Adhesive, Tan, 5/8 in Dia, 2 in L, 45 sec Begins to Harden, 484 PK (3747)
- 3M Porcelain Chip Fix, White, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK (3789)
- 3M Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 30 sec Begins to Harden, 264 PK (3797 PG)
- 3M Activator, Light Brown, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 154 PK (3762)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 35 sec Begins to Harden, 154 PK (3762)
- 3M Hot Melt Adhesive, Yellow, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 165 PK (3748 VO)
- WESTWARD Hot Melt Glue Sticks, 7/16 in Dia, 10 in L, Clear, 100 PK (4YR50)
- 3M Hot Melt Adhesives