Shop All Hot Melt Adhesives
3M
Hot Melt Adhesive, Tan, 1/2 in Dia, 12 in L, 45 sec Begins to Harden, 143 PK
Mfr # 3747
Zoro # G4330532
product price: $361.99
/pk 143, $2.53/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 1/2 in
- Length 12 in
- Materials Bonded Metal, Plastic, Wood
- Working Time 45 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3747
- Zoro # G4330532
- UPC # 00021200822209
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 1/2 in |
Length | 12 in |
Diameter - Glue Sticks | 1/2 in |
Length - Glue Sticks | 12 in |
Description
Hot Melt Adhesive, Color Tan, Diameter 1/2 in, Length 12 in, Melting Temperature 145 Degrees F, Product Format Smooth Sticks, Series 3747, Working Time 45 sec, Maximum Viscosity 4,100 cps, Minimum Viscosity 4,100 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features 100 Percent Solids, Quick Work Life, High Tack No, Low Odor No, Materials Bonded Metal, Plastic, Wood, Pressure Sensitive No, Primary Applications Metals, Shear Strength 430 psi, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tape Duct White 1.88Inx60Yd (3960-WH)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 3 fl oz, Tube, Tuf-Set, Blue, Paste (56003)
- LOCTITE Dual Cartridge Manual Applicator, Gray, 10:01 Mixing Ratio (1034026)
- 3M Sealant, 3 oz, Tube, White, Hybrid Base (05280)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 2 in L, 25 sec Begins to Harden, 495 PK (3779)
- 3M Instant Adhesive, Clear, 5/8 in Dia, 2 in L, 35 sec Begins to Harden, 484 PK (3762)
- 3M Spray Adhesive, Red, 1 in Dia, 3 in L, 40 sec Begins to Harden, 242 PK (3792)
- 3M Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 35 sec Begins to Harden, 242 PK (3762)
- 3M Hot Melt Adhesive, Yellow, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 165 PK (3748 VO)
- 3M Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 45 sec Begins to Harden, 242 PK (3747)
- MYXOHOME Clear Extra-Long Glue sticks PLUS Hot Glue Gun (0.3 in x 7" long), 12PK (XOH-CON-GLU-HOT-9031x12)
- 3M Hot Melt Adhesives