Shop All Hot Melt Adhesives
3M
Hot Melt Adhesive, Off-White, 1 in Dia, 3 in L, 25 sec Begins to Harden, 242 PK
Mfr # 3779 PG
Zoro # G5932552
product price: $1,202.99
/pk 242, $4.97/ea
Free Shipping & Returns
$1,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 1 in
- Length 3 in
- Materials Bonded Fabric, Plastic, Vinyl, Wood
- Working Time 25 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3779 PG
- Zoro # G5932552
- UPC # 00021200826023
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 1 in |
Length | 3 in |
Diameter - Glue Sticks | 1 in |
Length - Glue Sticks | 3 in |
Compatible Applicator Size | PG |
Description
Hot Melt Adhesive, Color Amber, Diameter 1 in, Length 3 in, Melting Temperature 300 Degrees F, Product Format Smooth Sticks, Series 3779, Working Time 25 sec, Maximum Viscosity 7,000 cps, Minimum Viscosity 7,000 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features 100 Percent Solids, Fast-Setting Allows for Quick Assembly, Fit Positioning and Adjusting, Fuel and Oil Resistant, Heat Resistant, Impact Resistant, Thermoplastic Resin, High Tack No, Low Odor Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4941 VHB Tape 0.75" x 5yd, Gray, 45 mil (4941)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 3/4 In. W, 520 In. L (26150)
- GARDNER BENDER Tape, Silicone, Self-Sealing, 1" x 10 ft. (HTP-1010)
- HYLOMAR Non-Setting, Non-Hardening, High Temp Gasket Sealant, 250 mL, Blue, Temp Range -58 to 662 Degrees F (HUBA02)
- 3M Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK (3738)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 35 sec Begins to Harden, 154 PK (3762)
- 3M Epoxy Adhesive, Clear, 5/8 in Dia, 8 in L, 25 sec Begins to Harden, 154 PK (3779)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 2 in L, 40 sec Begins to Harden, 484 PK (3792)
- 3M Instant Adhesive, Clear, 5/8 in Dia, 2 in L, 35 sec Begins to Harden, 484 PK (3762)
- 3M Adhesive, Black, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3792 Q)
- STANLEY Construction Adhesive, Clear, 5.50 in L (GS20DT)
- 3M Hot Melt Adhesives