Shop All Epoxy & Structural Adhesives
3M
Hot Melt Adhesive, DP420 Series, Clear, Dual-Cartridge, 6 PK, 2:01 Mix Ratio, 2 hr Functional Cure
Mfr # DP420
Zoro # G7556771
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duo-Pak
- Application Adhesion In Small Joint Assembly, Heavy-Duty Mounting Assembly, Metalworking, Carbon Fiber Epoxy Bonding
- Color Clear
- For Use On EPX Applicator System
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # DP420
- Zoro # G7556771
- UPC # 00021200878336
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 13.53 oz |
Description
Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Off-White, Features Easy to Mix, High Peel Strength, High Shear Strength, Outstanding Environmental Performance, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Rubber, Wood
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Caulk Gun, Blue, Steel, 10 oz (13W868)
- ZINSSER 1 Qt White Bondz Maximum Adhesion Primer (271198)
- GORILLA GLUE Glue, Clear, 24 hr Full Cure, 0.625 oz, Tube (5201208)
- VIBRA-TITE Instant Adhesive, 301 Series, Clear, 1 lb, Bottle (30120)
- 3M Hot Melt Adhesive, 2216 Series, Tan, Can, 6 PK, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- 3M Epoxy Adhesive, 2214 Series, Syringe, No Mix Mix Ratio (2214)
- 3M Epoxy Adhesive, DP810 Series, Gray, Pail, 12 PK, 1:01 Mix Ratio, 10 min Functional Cure (810)
- 3M Epoxy Adhesive, DP2216 Series, Gray, Dual-Cartridge, 12 PK, 2:03 Mix Ratio, 30 min Functional Cure (DP2216)
- 3M Adhesive Remover, 08223 Series, Black, 32 oz, Non-Aerosol Can, 6 PK (08223)
- 3M Epoxy Adhesive, DP105 Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (105)
- HENKEL NET 2.0 OZ EPOXY WELD BONDING COMPO (1360700)
- 3M Epoxy & Structural Adhesives