Shop All Epoxy & Structural Adhesives
3M
Hot Melt Adhesive, DP190 Series, White, Dual-Cartridge, 12 PK, 1:01 Mix Ratio, 12 hr Functional Cure
Mfr # 190
Zoro # G5993321
product price: $903.99
/pk 12, $75.33/ea
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duo-Pak
- Application For use in the EPX Plus Applicator
- Color White
- For Use On Applicator, Mixing Tip
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 190
- Zoro # G5993321
- UPC # 00021200878381
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 6.76 oz |
Description
Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Compatible Primer EC-3901 for Glass, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Translucent, Features Flexible, High Shear and Peel Strength, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Fiberglass, Glass, Metal, Plastic, Rubber, Wood
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 10 oz. Cartridge Holder Set (196351-8)
- KWIK SEAL DAP White Acrylic Latex Kitchen and Bath Adhesive Caulk 5.5 oz (18001)
- 3M 3M 4905 VHB Tape 1" x 2", Clear, 20 mil, 5PK (4905)
- ALVIN Alvin G60100 1.88 in. x 10 yd Gorilla Tape; White (G60100)
- 3M Wood Glue, Scotch-Weld DP100 Series, Off-White, 1 gal, Jug (DP100)
- 3M Adhesive Remover, DP125 Series, Clear, 4 oz, Bottle, 1:01 Mix Ratio, 150 min Functional Cure (125)
- 3M Epoxy Adhesive, DP820 Series, Black, Dual-Cartridge, 1:01 Mix Ratio, 40 min Functional Cure (820)
- 3M Adhesive Remover, 08223 Series, Black, 32 oz, Non-Aerosol Can, 6 PK (08223)
- 3M Glue, DP805 Series, Clear, 1 gal, Dual-Cartridge, 1:01 Mix Ratio, 140 min Functional Cure (DP805)
- 3M Epoxy Adhesive, DP125 Series, Gray, Dual-Cartridge, 1:01 Mix Ratio, 150 min Functional Cure (125)
- LOCTITE Epoxy, FIXMASTER FAST CURE EPOXY 4 gm (LOC21425)
- 3M Epoxy & Structural Adhesives