Shop All Epoxy & Structural Adhesives
3M
Hot Melt Adhesive, DP110 Series, Amber, Dual-Cartridge, 12 PK, 1:01 Mix Ratio
Mfr # 110
Zoro # G5902066
Free Shipping & Returns
$1,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duo-Pak
- Application May be applied with spatula, trowel, or flow equipment.
- Color Amber
- For Use On Applicator, Mixing Tip
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 110
- Zoro # G5902066
- UPC # 00021200872747
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 6.76 oz |
Description
3M Scotch-Weld Epoxy Adhesive DP110 Gray is a flexible, fast-setting, two-part epoxy adhesive that works well on a variety of substrates, including metals, ceramics, concrete, composites, wood and many plastics.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKRETE 50 lb. Gray Self-Leveling Underlayment (120035)
- 3M 3M 4910 VHB Tape 1" x 3", Clear, 40 mil, 5PK (4910)
- WHITE LIGHTNING All Purpose Sealant, 10 oz, Cartridge, Clear, Silicone Base (W11111010)
- 3M Premasking Tape SCPM-44X, 36 In x 100 yd (SCPM)
- 3M Acrylic Adhesive, Scotch-Weld(TM) Series, Green, Dual-Cartridge, 10:01 Mix Ratio (00076308984335)
- 3M Glue Stick, 1838L Series, Clear, Can, 6 PK, 1:01 Mix Ratio, 8 hr Functional Cure (1838L)
- 3M Structural Adhesive, DP420NS Series, Dual-Cartridge, 2:1 Mix Ratio (DP420NS882)
- 3M Potting Compound, Series 2216, PK6 (2216)
- 3M Epoxy Adhesive, DP460NS Series, Gray, Dual-Cartridge, 2:01 Mix Ratio, 1 hr Functional Cure (460NS)
- 3M Epoxy Adhesive, 2216 Series, Clear, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 16 hr Functional Cure (2216)
- POLYVANCE Plastifix Kit White (UR2501)
- 3M Epoxy & Structural Adhesives