Shop All Epoxy & Structural Adhesives
3M
Hot Melt Adhesive, DP100FR Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 15 min Functional Cure
Mfr # 100FR
Zoro # G1617820
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low Viscosity, Fast Cure
- Application For The Structural Bonding
- Color Clear
- For Use On 3M(TM) Dispensing Equipment
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 100FR
- Zoro # G1617820
- UPC # 00638060089897
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 1.64 oz |
Description
Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Compatible Primer EC-3901 for Glass, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Cream, Features Antimony-Based Flame Retardant, Easy to Mix, Fast-Curing, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, VOC Content Weight 0 g/L
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Contact Cement, MR 5412 Series, Yellow, 5 oz, Tube (234923)
- ZORO SELECT Dispensing Syringe, 30 mL, Manual, Luer Lock, High Density Polypropylene, Translucent, 10 Pack (5FVE2)
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Low VOC, White (76005)
- 3M Masking Tape, 60 yd. L, PK36 (2460)
- 3M Acrylic Adhesive, DP8810NS Series, Black, Dual-Cartridge, 6 PK, 10 to 1 Mix Ratio (DP8810NS)
- 3M Epoxy Adhesive, 2216 Series, Gray, Can, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- 3M Hot Melt Adhesive, DP420 Series, Clear, Dual-Cartridge, 6 PK, 2:01 Mix Ratio, 2 hr Functional Cure (DP420)
- 3M Potting Compound, Series 2216, PK6 (2216)
- 3M Adhesive, DP620NS Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio (DP620NS)
- 3M Adhesive Remover, Bulk, 5 gal. (ADH REM-BULK993)
- PC PRODUCTS 1 Lb PC-11 Epoxy Paste in White (PR434656)
- 3M Epoxy & Structural Adhesives