Shop All Epoxy & Structural Adhesives
3M
Hot Melt Adhesive, DP100 Series, Off-White, Dual-Cartridge, 6 PK, 1:01 Mix Ratio
Mfr # 100
Zoro # G5934485
product price: $809.99
/pk 6, $135.00/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duo-Pak
- Application Ideal for filleting and potting
- Color Off-White
- For Use On Applicator, Mixing Tip
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 100
- Zoro # G5934485
- UPC # 00021200872617
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 13.53 oz |
Description
3M Scotch-Weld Epoxy Adhesive 100 is a versatile two-part, rigid epoxy adhesive that works on a variety of substrates including metals, ceramics, concrete, and wood. Delivering a long-lasting bond in structural and joining applications the product is an ideal solution for the transportation, general industrial, signage industries, construction, electrical, consumer goods, and many more. The epoxy cures at room temperature to form a rigid bond within 24-48 hours and has low viscosity for easy dispensing and self-leveling. 3M Scotch-Weld Epoxy Adhesive 100 is available in both bulk or a Duo-Pak (DP); when using this adhesive in Duo-Pak form, rely on 3M Applicators for convenient and accurate metering, mixing, and dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Continuous Roll, PK24 (101+)
- MASTERSEAL 581 50 Lb. White Masonry Waterproofer (MS581WH50)
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Silver, 600 in (70894)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5421)
- 3M Acrylic Adhesive, DP110 Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (110)
- 3M Epoxy Adhesive, 1751 Series, Clear, Dual-Cartridge, 2 PK, 3:02 Mix Ratio, 10 hr Functional Cure (1751)
- 3M Epoxy Adhesive, DP2216 Series, Gray, Dual-Cartridge, 12 PK, 2:03 Mix Ratio, 30 min Functional Cure (DP2216)
- 3M Super Trim Adhesive, 08090, 19 oz Nt Wt, 6 per case (7100166328)
- 3M Wood Glue, Scotch-Weld DP100 Series, Off-White, 1 gal, Jug (DP100)
- 3M Adhesive Remover, 08223 Series, Black, 32 oz, Non-Aerosol Can, 6 PK (08223)
- PC PRODUCTS Spray Adhesive, PC-Clear Series, Clear, 19 oz, Aerosol Can, 1:01 Mix Ratio, 1 hr Functional Cure (070161)
- 3M Epoxy & Structural Adhesives