Shop All Hot Melt Adhesives
3M
Adhesive, Black, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK
Mfr # 3792 Q
Zoro # G4330593
product price: $275.99
/pk 154, $1.79/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Quadrack Sticks
- Diameter 5/8 in
- Length 8 in
- Materials Bonded Fabric, Metal, Paper, Plastic, Wood
- Working Time 50 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3792 Q
- Zoro # G4330593
- UPC # 00021200652639
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 5/8 in |
Length | 8 in |
Length - Glue Sticks | 8 in |
Diameter - Glue Sticks | 5/8 in |
Container Size | 5 oz |
Description
Hot Melt Adhesive, Color Clear, Diameter 5/8 in, Length 8 in, Melting Temperature 350 Degrees F, Product Format Quadrack Sticks, Series 3792, Working Time 50 sec, Maximum Viscosity 5,000 cps, Minimum Viscosity 5,000 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features Available in Low and High Temperature Versions, 100 Percent Solids, Instant Bonding Property, High Tack No, Low Odor No, Materials Bonded Fabric, Metal, Paper, Plastic, Wood, Pressure Sensitive Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Glue Stick, Clear, 565 PK (725M54)
- TODOL Pest Control Spray Foam Sealant Kit, 24 oz, Aerosol Can, Yellow, 2 Component (SPS03)
- 3M 3M 4462W Double Coated Foam Tape 0.5" x 5yd, White (4462)
- FAMOWOOD 1 Pint Natural Wood Putty (36021126)
- 3M Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK (3738)
- 3M Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 30 sec Begins to Harden, 264 PK (3797 PG)
- 3M Hot Melt Adhesive, Clear, 1/2 in Dia, 12 in L, 50 sec Begins to Harden, 143 PK (3738)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 2 in L, 40 sec Begins to Harden, 484 PK (3792)
- 3M Epoxy Adhesive, Clear, 5/8 in Dia, 8 in L, 25 sec Begins to Harden, 154 PK (3779)
- 3M Hot Melt Adhesive, Amber, 1 in Dia, 3 in L, 45 sec Begins to Harden, 264 PK (3748-PG)
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 4 in L, 60 sec Begins to Harden, 6 PK (DT-6)
- 3M Hot Melt Adhesives