Shop All Hot Melt Adhesives
3M
Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 35 sec Begins to Harden, 154 PK
Mfr # 3762
Zoro # G4330505
product price: $199.99
/pk 154, $1.30/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Quadrack Sticks
- Diameter 5/8 in
- Length 8 in
- Materials Bonded Chipboard, Fabric, Fiberboard, Foam, Paperboard, Particle Board, Plastic, Wood
- Working Time 35 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3762
- Zoro # G4330505
- UPC # 00021200652615
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 5/8 in |
Length | 8 in |
Diameter - Glue Sticks | 5/8 in |
Length - Glue Sticks | 8 in |
Description
Hot Melt Adhesive, Color Tan, Diameter 5/8 in, Length 8 in, Melting Temperature 350 Degrees F, Product Format Quadrack Sticks, Series 3762, Working Time 35 sec, Maximum Viscosity 1,870 cps, Minimum Viscosity 1,870 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features 100 Percent Solids, Fast Assembly Lines, Fast-Setting, High Tack No, Low Odor No, Materials Bonded Chipboard, Fabric, Fiberboard, Foam, Paperboard, Particle Board, Plastic, Wood, Pressure Sensitive Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Retaining Compound 609, 8.45 fl oz, 250 ml, Bottle, Green (135513)
- GARDNER-GIBSON Cement BJ All-Weather 1 Gal (6230-9-34)
- OX TOOLS Pro Heavy-Duty Caulk Gun 29oz, 12:1 Thrust Ratio (OX-P044429)
- LOCTITE Threadlocker 290 - Penetrating/Green, 492144 (492144)
- 3M Adhesive Kit, Clear, 1/2 in Dia, 12 in L, 50 sec Begins to Harden, 143 PK (3792)
- 3M Hot Melt Adhesive, Off-White, 1 in Dia, 3 in L, 25 sec Begins to Harden, 242 PK (3779 PG)
- 3M Hot Melt Adhesive, Amber, 1 in Dia, 3 in L, 45 sec Begins to Harden, 264 PK (3748-PG)
- 3M Adhesive, Black, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3789)
- 3M Epoxy Adhesive, Gray, 1/2 in Dia, 12 in L, 40 sec Begins to Harden, 143 PK (3764)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 2 in L, 50 sec Begins to Harden, 484 PK (3792)
- STANLEY DualMelt™ Glue Sticks, 4 in, Pack of 24 (GS20DT)
- 3M Hot Melt Adhesives