Shop All Hot Melt Adhesives
3M
Hot Melt Adhesive, Clear, 5/8 in Dia, 2 in L, 25 sec Begins to Harden, 495 PK
Mfr # 3779
Zoro # G5963352
product price: $726.99
/pk 495, $1.47/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 5/8 in
- Length 2 in
- Materials Bonded Fabric, Plastic, Vinyl, Wood
- Working Time 25 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3779
- Zoro # G5963352
- UPC # 00021200826030
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 5/8 in |
Length | 2 in |
Length - Glue Sticks | 2 in |
Diameter - Glue Sticks | 5/8 in |
Description
3M Hot Melt Adhesive 3779 is an amber-colored, high performance, thermoplastic adhesive formulated for strong resistance to heat, impact, fuel and oil. This multi-purpose hot melt adhesive is an effective solution for many applications, including electronics and potting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Rotating Caulker 18:1Tr (250)
- ECLECTIC PRODUCTS 23 Oz Walnut Famowood Solvent Based Original Wood Filler (36021142)
- SCOTCH Heavy-Duty 3850 PKaging Tape, 1.88"x, PK6 (3850-6-DP3)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 2" x 60 yds., Yellow, 24/Case (T937301)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 35 sec Begins to Harden, 154 PK (3762)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 40 sec Begins to Harden, 154 PK (3792LM Q)
- 3M Holt-melt Adhesive, 3762LM-Q-5/8-8 (3762LM-Q-5/8-8)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 2 in L, 50 sec Begins to Harden, 484 PK (3792)
- 3M Adhesive, Black, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3789)
- 3M Glue Kit, Tan, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 165 PK (3731)
- 3M Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 45 sec Begins to Harden, 242 PK (3747)
- 3M Hot Melt Adhesives