Shop All Hot Melt Adhesives
3M
Hot Melt Adhesive, Clear, 1/2 in Dia, 12 in L, 50 sec Begins to Harden, 143 PK
Mfr # 3738
Zoro # G7600765
product price: $323.99
/pk 143, $2.27/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 1/2 in
- Length 12 in
- Materials Bonded Fabric, Metal, Plastic, Wood
- Working Time 50 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3738
- Zoro # G7600765
- UPC # 00021200825941
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 1/2 in |
Length | 12 in |
Length - Glue Sticks | 12 in |
Size | 1/2 in x 12 in |
Diameter - Glue Sticks | 1/2 in |
Description
Hot Melt Adhesive, Color Tan, Diameter 1/2 in, Length 12 in, Melting Temperature 350 Degrees to 385 Degrees F, Product Format Smooth Sticks, Series 3738, Working Time 50 sec, Maximum Viscosity 2,875 cps, Minimum Viscosity 2,875 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features 100 Percent Solids, High Tack No, Low Odor No, Materials Bonded Fabric, Metal, Plastic, Wood, Pressure Sensitive Yes, Primary Applications General Purpose, Shear Strength 375 psi, UV Resistant No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 100Ft Fiberglass Dual-Sided Tape W/ 10ths Grads (34-Y1001)
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Zero VOC, White (76044)
- GORILLA GLUE Gorilla Clearglue 4 Pk (4541702)
- KRAKENBOND Krakenbond Premium Siliconized Caulk - All Purpose, Indoor & Outdoor, Paintable, 10.1 oz, White, 12PK (KR401WHACS-12)
- 3M Adhesive, Black, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3792 Q)
- 3M Plastic Adhesive, clear, 5/8 in Dia, 2 in L, 40 sec Begins to Harden, 484 PK (3764)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 2 in L, 40 sec Begins to Harden, 484 PK (3792)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 35 sec Begins to Harden, 154 PK (3762)
- 3M Hot Melt Adhesive, Tan, 5/8 in Dia, 2 in L, 45 sec Begins to Harden, 484 PK (3747)
- 3M Glue, White, 5/8 in Dia, 8 in L, 40 sec Begins to Harden, 154 PK (3764)
- SAFETY SPEED Epoxy Adhesive, Clear, Not Applicable Dia, Not Applicable L, 10 to 15 min Begins to Harden (EZ-GLUE)
- 3M Hot Melt Adhesives