Shop All Hot Melt Adhesives
3M
Hot Melt Adhesive, Amber, 5/8 in Dia, 2 in L, 50 sec Begins to Harden, 484 PK
Mfr # 3738
Zoro # G5966694
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 5/8 in
- Length 2 in
- Materials Bonded Fabric, Metal, Plastic, Wood
- Working Time 50 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3738
- Zoro # G5966694
- UPC # 00021200826108
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 5/8 in |
Length | 2 in |
Length - Glue Sticks | 2 in |
Diameter - Glue Sticks | 5/8 in |
Description
Hot Melt Adhesive, Color Tan, Diameter 5/8 in, Length 2 in, Melting Temperature 350 Degrees to 385 Degrees F, Product Format Smooth Sticks, Series 3738, Working Time 50 sec, Maximum Viscosity 2,875 cps, Minimum Viscosity 2,875 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features 100 Percent Solids, High Tack No, Low Odor No, Materials Bonded Fabric, Metal, Plastic, Wood, Pressure Sensitive Yes, Primary Applications General Purpose, Shear Strength 375 psi, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Masking Tape, Green, 1-1/2 In. x 72 Yd. (15C571)
- HENRY Aluminum Roof Coating, 5 gal, Pail, Silver (HE558018)
- PC PRODUCTS Paint Stripper, PC-Woody Series, Tan, 18 oz, Aerosol Can, 1:01 Mix Ratio, Not Rated Functional Cure (83338)
- ZORO SELECT Dispensing Syringe, 30 mL, Manual, Taper Tip, High Density Polypropylene, Translucent, 10 Pack (5FVE6)
- 3M Hot Melt Adhesive, Tan, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3738)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 2 in L, 40 sec Begins to Harden, 484 PK (3792)
- 3M Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 35 sec Begins to Harden, 242 PK (3762)
- 3M Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK (3738)
- 3M Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 45 sec Begins to Harden, 242 PK (3747)
- 3M Spray Adhesive, Red, 1 in Dia, 3 in L, 40 sec Begins to Harden, 242 PK (3792)
- MASTER APPLIANCE All Purpose Glue, White/Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35414)
- 3M Hot Melt Adhesives