Shop All Hot Melt Adhesives
3M
Hot Melt Adhesive, Amber, 1 in Dia, 3 in L, 45 sec Begins to Harden, 264 PK
Mfr # 3748-PG
Zoro # G5932604
product price: $751.99
/pk 264, $2.85/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Quadrack Sticks
- Diameter 1 in
- Length 3 in
- Materials Bonded Foam, Metal, Plastic, Vinyl, Wood
- Working Time 45 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3748-PG
- Zoro # G5932604
- UPC # 00021200825859
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 1 in |
Length | 3 in |
Diameter - Glue Sticks | 1 in |
Length - Glue Sticks | 3 in |
Compatible Applicator Size | PG |
Description
Hot Melt Adhesive, Color Off-White, Diameter 1 in, Length 3 in, Melting Temperature 350 Degrees to 385 Degrees F, Product Format Quadrack Sticks, Series 3748, Working Time 45 sec, Maximum Viscosity 5,000 cps, Minimum Viscosity 5,000 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features Available in Low and High Temperature Versions, Fuel and Oil Resistant, High Temperature Performance, High Temperature Stability, Impact Resistant, Heat Resistant, Thermal Shock Resistance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW GLOBAL BRANDS 3OZ Gasket 2 Sealant (80016)
- 3M Film Tape, Extruded PTFE, Gray, 1In x 36 Yd (5490)
- CHEMTRONICS Adhesive Remover, 0.39 oz, Liquid, Pen, Fragrance Lemon (CW3700)
- 3M Insulating Electrical Tape, 600 V, Black (33+-3/4X36YD-1)
- 3M Epoxy Adhesive, Gray, 5/8 in Dia, 2 in L, 45 sec Begins to Harden, 528 PK (3748 TC)
- 3M Glue, White, 5/8 in Dia, 8 in L, 40 sec Begins to Harden, 154 PK (3764)
- 3M Spray Adhesive, White, 5/8 in Dia, 8 in L, 45 sec Begins to Harden, 165 PK (3748-Q)
- 3M Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 45 sec Begins to Harden, 242 PK (3747)
- 3M Hot Melt Adhesive, Off White, 5/8 in Dia, 2 in L, 30 sec Begins to Harden, 528 PK (3797 TC)
- 3M Instant Adhesive, Clear, 5/8 in Dia, 2 in L, 35 sec Begins to Harden, 484 PK (3762)
- 3M Spray Adhesive, Red, 1 in Dia, 3 in L, 40 sec Begins to Harden, 242 PK (3792)
- 3M Hot Melt Adhesives