Shop All Hook & Loop Sanding Discs
3M
Hookit Roloc Disc Pad Type J 82566, 2 in
Mfr # 82566
Zoro # G6137481
product price: $78.95
/pk 5, $15.79/ea
Free Shipping & Returns
$78.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 82566
- Zoro # G6137481
- UPC # 00051144825660
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2" |
Details
Item | Hookit Roloc Dsc Pad Type J 82566,2",PK5 |
Description
Hookit Roloc Dsc Pad Type J 82566,2 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 3" Non Vacuum - P120 (79817)
- 3M Radial Bristle Disc Mandrel, PK5 (27680)
- SUPERIOR ABRASIVES Coated QC Disc, S/C, 2", Type S, Grit 80 (A014936)
- AFTERMARKET 11 lb 120 Grit Reel Diamond Back Lapping Compound (B1LC12011)
- 3M Hook-and-Loop Disc BU Pad, 4-1/2D (9145)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK20 (7100250825)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247531)
- 3M HOOKIT DISCS 6" P500 RED ADHESIVE BX/50 (3M01191)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247573)
- 3M Sanding Disc, 6 in. (7100078156)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., Med, AlO (7000120859)
- 3M Hook & Loop Sanding Discs