Shop All Hook & Loop Sanding Discs
3M
Hookit Roloc Disc Pad Type J 82564, 1 in
Mfr # 82564
Zoro # G6137457
product price: $52.39
/pk 10, $5.24/ea
$52.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 82564
- Zoro # G6137457
- UPC # 00051144825646
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 1" |
Details
Item | Hookit Roloc Dsc Pad Typ J 82564,1",PK10 |
Description
Hookit Roloc Dsc Pad Typ J 82564,1 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 40, Coarse (66261183499)
- FLEX-HONE TOOL BC178600AO FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO) (BC178600AO)
- NAMPOWER BRUSH NAMPOWER ADD15018180 Abrasive Disc Brush, Dot Style, 150mm Diameter, 18mm Trim, 180 Grit (ADD15018180)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 7 in Dia, PK25 (7100263920)
- 3M Hookit Disc Pad 70138, 6inx3/4 in 5/16-24 External, 10/pk (70138)
- 3M CUBITRON II HOOKIT FILE SHEETS 50/BX (3M34497)
- 3M 7" GREEN BRISTLE PAD - EA (3M27685-4)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247535)
- 3M PURPLE CLEAN SANDING HOOKIT DISC 3 IN P500 50BOX (MMM30272)
- 3M Sanding Disc, 5 in. (7010029934)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., VF, AlO (62018)
- 3M Hook & Loop Sanding Discs