Shop All Hook & Loop Sanding Discs
3M
Hookit Pad 20433, 3inx4inx1/2 in Red Foa
Mfr # 20433
Zoro # G6137192
product price: $317.99
/pk 10, $31.80/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 20433
- Zoro # G6137192
- UPC # 00051141204338
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Item | Hookit Pad 20433,3"x4"x1/2" Red Foa,PK10 |
Description
Hookit Pad 20433,3 In.x4 In.x1/2 In. Red Foa,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2-1/2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17612)
- CS UNITEC Flap Wheel, 120 Grit, 4in dia, 2in Wide (47206)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149136)
- ZORO SELECT Industrial Grade Steel Wool, Coarse, PK16 (2KJL3)
- 3M Sanding Disc, Gold, 400, 3 in., PK100 (7000144085)
- 3M Hook-and-Loop Film Disc, White, PK50 (7000028188)
- 3M 7" GREEN BRISTLE PAD - EA (3M27685-4)
- 3M Trizact PSA Film Disc 568XA, 5inxNH, 100 (568XA)
- 3M Disc, Sanding, Multihole, 3 in., P180G, PK200 (00917)
- 3M Hook-and-Loop Film Disc, Blue, PK50 (7000028186)
- FINISH 1ST Hoop/Loop Disc, 6 In., 320 G, PK50 (8504035)
- 3M Hook & Loop Sanding Discs