Shop All Hook & Loop Sanding Discs
3M
Hookit Mcrfnshng Flm Type D Dsc 268L, 6in
Mfr # 268L
Zoro # G6137238
product price: $833.99
/pk 500, $1.67/ea
Free Shipping & Returns
$833.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 268L
- Zoro # G6137238
- UPC # 00051111545553
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Details
Item | Hookit Mcrfnshg Flm Typ D Dsc 268L,PK500 |
Description
Hookit Mcrfnshg Flm Typ D Dsc 268L,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll 6In. 400 Grit A/O (31471)
- MIRKA Mesh Grip, Disc, 11", P180 Grit, PK50 (9A-262-180)
- CENTURY DRILL & TOOL Century Drill 76041 Angle Grinder Wire Wheel 4" Dia. Steel Stringer Bead (76041)
- VSM Abrasive Belt, 120 Grt, Zrc, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 120 Grit, Fine, Zirconia, ZK713X (256455)
- 3M Paper Disc, Gold, Aluminum Oxide, PK50 (7100010690)
- 3M Hookit Cln Sndng Dsc Pad Hook Saver 20446, 6in 52 Holes, 20/pk (7000042703)
- 3M 4-1/2in X 5/8in-11 CLEAN & STRIP DISC (7100175252)
- 3M Stikit Gold Film Disc Roll 255L, 5inxNH P80,100 ea/rl 4 rl/pk (82471)
- 3M Film Disc, Red/Brown, 500 Grit, PK50 (60440275711)
- 3M Hook-and-Loop Disc BU Pad, 4-1/2D (9145)
- 3M Film Disc, Purple, Super Fine, PK50 (7100010767)
- 3M Hook & Loop Sanding Discs