Shop All Hook & Loop Sanding Discs
3M
Hookit Interface Pad 28845, 3inx4 in 10/pk
Mfr # 28845
Zoro # G5141530
product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 28845
- Zoro # G5141530
- UPC # 00051141288451
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Details
Grade | Medium |
Item | Hkit Interfce Pd 28845,3inx4 in 10/,PK10 |
Description
Hkit Interfce Pd 28845,3inx4 in 10/,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Cabinet Floor, Length: 42" (201338)
- ZORO SELECT Wire Wheel Brush, Twisted, Carbon Steel (66252839036)
- METABO Diamond Wheel 4-1/2"x7/8 Diamond Cutting Disc W9-115K (624306000)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W (7100085903)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100252817)
- 3M Film Disc, Gold, 320 Grit, 3 in. Dia, PK50 (7010299035)
- 3M Trizact PSA Film Disc 568XA, 6inxNH, 100 (568XA)
- 3M Paper Disc, 400 Grit, Aluminum Oxide, PK50 (7100010666)
- 3M Hook-and-Loop Disc BU Pad, 4-1/2D (9145)
- 3M Disc, Sanding, NoHole, 3 in, VF, P220G, PK200 (00916)
- MIRKA Q.Silver 6" Grip 15H 1000 (2C-611-1000)
- 3M Hook & Loop Sanding Discs