Shop All Quick Change Discs
3M
Hookit Gold Disc, P180C, 50 Discs Per Box, 3"
Mfr # MMM917
Zoro # G3344243
original price:
$47.24
2% off
new price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit P180
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM917
- Zoro # G3344243
- Country of Origin Canada
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Hookit Gold Disc |
Grit | P180 |
Abrasive Material | Aluminum Oxide |
Description
Hookit Gold Disc,P180C,50 Discs Per Box,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60465)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius (67364)
- NORTON ABRASIVES All Purps Sandpaper 60G (07660768108)
- 3M 11 in. L X 9 in. W 220 Grit Silicon Carbide Sandpaper 5 pk, 5PK (9087DC-NA)
- 3M Roloc Disc Pad TR 45179, Med 4 in 1/4-20 (7000045281)
- 3M Quick Change Disc, AlO, 1in, 60 Grit, Med, TR (7000000375)
- 3M Roloc Disc Pad TS and TSM 77740, Med 4in 1/4-20internal, 5/pk (77740)
- 3M Roloc Disc TR 777F, 1-1/2 in 50 YF-weigh (777F)
- 3M Medium Scotch Brite Roloc Surface Conditioning Discs, 2" (MMM7481)
- 3M Quick Change Disc, AlO, 2in, 60G, TR, PK50 (7000000376)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 50G, TR, PK100 (66261121021)
- 3M Quick Change Discs