Shop All Hook & Loop Sanding Discs
3M
Hookit Film Disc 360L, 3inxNH P1000, 50/inner 200/pk
Mfr # 7010325745
Zoro # G5141853
Free Shipping & Returns
$87.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grit P1000
- Abrasive Type Open Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7010325745
- Zoro # G5141853
- UPC # 00051115196218
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grit | P1000 |
Abrasive Type | Open Coat |
Item | Hkt Flm Dc 360L,3inxNH P1000,50/,PK200 |
Description
Hkt Flm Dc 360L,3inxNH P1000,50/,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 8", P80 Grit, PK50 (9A-252-080)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Ceramic (20089)
- PFERD 4" PSF Stringer Bead Knot Wheel - .020 SS Wire, 5/8-11 Thread (763957)
- WEILER 4-1/2" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8-11 Nut (58326)
- 3M Paper Disc, 5" dia., Grade P400 (60650028537)
- 3M 3M Hookit Finishing Film Disc, 00908, 3 in, P1200, 50 dscs pr bx, 4 bxs pr cs, 50PK (7000000561)
- 3M Clean Sanding Pad Hook Saver 28325, 3inx4in 33 Holes, 20/pk (7100114589)
- 3M Wetordry 99420NA Sand Paper, 400-Grit, Paper Backing, Silicone Carbide, Black (99420NA)
- 3M Scotch-Brite Roloc Bristle Disc, 2 in x 5/8 Tapered CRS, 10PK (7100138285)
- 3M Hook-and-Loop Sanding Disc, Grit 320, PK50 (7100216683)
- NORTON CO Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623305638)
- 3M Hook & Loop Sanding Discs