Shop All Hook & Loop Sanding Discs
3M
Hookit Dsc Pad Firm 77751, 8inx5/16inx7/8inx5/8-11intrnl, 1/pk
Mfr # 77751
Zoro # G5141731
product price: $41.15
/ea
$41.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8"
- Vacuum Hole Design Center Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 77751
- Zoro # G5141731
- UPC # 00051144777518
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8" |
Details
Vacuum Hole Design | Center Hole |
Item | Hookit Dsc Pad Firm 77751,8inx5/16inx7/8 |
Description
Hookit Dsc Pad Firm 77751,8inx5/16inx7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GB41832 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB41832)
- STANDARD ABRASIVES Cartrdg Roll Mandrl, 3/16inDia x 1-1/2inL (66000004706)
- 3M CUBITRON Fiber Disc Trial Pack, 3 in, 36, 60, 80 Grit (60440296907)
- STANDARD ABRASIVES Quick Change Disc Pad, Medium, 0.5", PK5 (541004)
- 3M Scotch Brite 5 in. Hookit Disc Very Fine - Maroon (048011-29292)
- 3M Hook-and-Loop Sanding Disc, Grit 600, PK50 (7100199261)
- 3M SANDING DISCS HOOKIT 3" P800 GRIT 50/BX (3M30260)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247101)
- 3M Hookit Mcrfnshng Flm Type D Dsc 268L, 6in (268L)
- 3M Sanding Disc, Purple, 320 Grit, PK100 (7100077548)
- MIRKA Iridium 6" Grip 121H 120 (24-6MH-120)
- 3M Hook & Loop Sanding Discs