Shop All Hook & Loop Sanding Discs
3M
Hookit Disc Pad 88739, 3inx11/16 in 5/8-
Mfr # 88739
Zoro # G6136650
product price: $146.99
/pk 5, $29.40/ea
Free Shipping & Returns
$146.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Center Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 88739
- Zoro # G6136650
- UPC # 00051144887392
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | Center Hole |
Item | Hookit Disc Pad 88739,3"x11/16" 5/8-,PK5 |
Description
Hookit Disc Pad 88739,3 In.x11/16 In. 5/8-,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41840)
- WALTER SURFACE TECHNOLOGIES Allsteel Chop Saw, 14" x 3/32" x 1" (10W143)
- PFERD 9" x 1/4 Grinding Wheel, 7/8" A.H. - SG INOX - Type 27 (61109)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 150 Grit (05539520264)
- 3M Disc, Sanding, Multihole, 3 in., P180G, PK200 (00917)
- 3M Sanding Disc, 8 In. Dia., 80G, PK125 (00521)
- 3M Mandrels and Spindles, 3 in. (934)
- 3M Gold Film Disc, 5"x NH, 5 Hole, P320, PK100 (P320 948)
- 3M Hookit Roloc Disc Pad Type J 82564, 1 in (82564)
- 3M PURPLE CLEAN SANDING HOOKIT DISC 3 IN P500 50BOX (MMM30272)
- MIRKA Coarse Cut, Grip Disc, 5H, 5", P80, PK50 (40-614-080)
- 3M Hook & Loop Sanding Discs