Shop All Hook & Loop Sanding Discs
3M
Hookit Disc Pad 70138, 6inx3/4 in 5/16-24 External, 10/pk
Mfr # 70138
Zoro # G5141713
product price: $307.99
/pk 10, $30.80/ea
Free Shipping & Returns
$307.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Center Hole
- Abrasive Type Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70138
- Zoro # G5141713
- UPC # 00051141287096
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Center Hole |
Abrasive Type | Molded |
Item | Hk Disc Pd 70138,6inx3/4 in 5/16-2,PK10 |
Description
Hk Disc Pd 70138,6inx3/4 in 5/16-2,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 280 G, AlO, PK50 (66261126333)
- SCOTCH-BRITE Sanding Hand Pad, Alum. Silicate, S.Fine (7000000727)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399205)
- FLEX-HONE TOOL BC25824 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC25824)
- 3M Hook-and-Loop Sanding Disc, Grit 800, PK50 (7100199417)
- 3M Hookit Roloc Disc Pad Type J 82567, 3 in, 1/pk (82567)
- 3M Sanding Disc, Purple, 320 Grit, PK100 (7100077548)
- 3M Hookit Film Disc 375L, 5 x NH P1200, 50/ (7000045401)
- 3M Gold Film Disc 255L, P240, 5"x NH, PK100 (961)
- 3M Hookit Dsc Pad Firm 77751, 8inx5/16inx7/8inx5/8-11intrnl, 1/pk (77751)
- MIRKA Grip Disc, 6", P600, PK50 (23-622-600)
- 3M Hook & Loop Sanding Discs