Shop All Hook & Loop Sanding Discs
3M
Hookit Cln Sndng Dsc Pad Hook Saver 20446, 6in 52 Holes, 20/pk
Mfr # 7000042703
Zoro # G5141250
Free Shipping & Returns
$89.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 52 Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000042703
- Zoro # G5141250
- UPC # 00051141204468
- Country of Origin Taiwan, Province of China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | 52 Hole |
Item | Hkit Cln SAndng Dsc Pd Hk Sver 2044,PK20 |
Description
Hkit Cln SAndng Dsc Pd Hk Sver 2044,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 2" Natural Bristle and Wood Handle Chip Brush (TA620)
- GATOR FINISHING Ali Industries 4-1/2 Quick Change Disc 3873 (9961327)
- WEILER Knot Wire Cup Brush (36038)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254443010)
- 3M PURPLE DISC 6" P1500 HOOKIT 50/BX (3M30667)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247531)
- 3M 7" GREEN BRISTLE PAD - EA (3M27685-4)
- 3M Film Disc, Gold, 320 Grit, 3 in. Dia, PK50 (7010299035)
- 3M 6" P600 HOOKIT FIN FILM-100/BX (3M0971)
- 3M Paper Disc, Gold, Very Fine, 5 in. Dia, PK50 (7100010687)
- DIABLO Sanding Disc, Hook and Loop, 5", 100G, PK15 (DCD050100H15G)
- 3M Hook & Loop Sanding Discs