Shop All Sandpaper Sheets
3M
Hookit Blue ShtRollMultiH 36191 180g, PK4
Mfr # 36191
Zoro # G0382269
Sold in multiples of 4 for $138.36
$138.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Backing Material Paper
- Abrasive Type Coated
- Series 321U
- Backing Weight C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 36191
- Zoro # G0382269
- UPC # 00051131361911
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Overall Length | 39 ft |
Overall Width | 2 3/4 in |
Roll Width x Length | 2 3/4 in W x 39 ft L |
Details
Item | Sandpaper Roll |
Abrasive Material | Ceramic |
Backing Material | Paper |
Grit | 180 |
Abrasive Type | Coated |
Series | 321U |
Backing Weight | C |
Abrasive Grit | 180 / P180 |
Abrasive Grade | Fine |
Color | Blue |
Attachment Type | Hook-and-Loop |
Vacuum Hole Pattern | Multi-Hole |
Vacuum Holes | Multi-Hole |
Backing Material Weight | C |
Abrasive Type - Grit | Coated - 180 / P180 |
Backing Material Type | Paper |
Backing Material & Wt | C Wt Paper |
Roll Grit | 180 |
Product Type | Sandpaper Roll |
Coating Coverage | Open |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Ceramic, Attachment Type Hook-and-Loop, Backing Material Paper, Backing Weight C, Coating Coverage Open, Color Blue, Grit 180, Series 321U, Overall Length 39 ft, Overall Width 2 3/4 in, Product Type Sandpaper Roll, Vacuum Holes Multi-Hole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48482)
- PFERD Carbide Bur - Cylind. (End Cut), ALU Cut - 1/2" x 1" x 1/4" Shank - SB-5 (24285)
- OSBORN Crimped Wire Tube Brush, SSSS, 1/4" (0005108100)
- PFERD 6" Standard Twist Knot Wheel - .014 CS Wire, 5/8-1/2" A.H. (81666)
- 3M Hookit Blue ShtRollMultiH 36192 220g, PK4 (36192)
- 3M Cloth Sheet, 11" L x 9" W, P120 Grit, PK50 (7000000358)
- 3M Sanding Sheet, 11x9 In, 120 G, AlO, PK250 (99403NA-CC)
- 3M Paper Sheet 426U, 9inx11 in 180 A-weight (7000119260)
- 3M Moisture Resistant Prot Sheeting 06725 1 (06725)
- 3M SAND PAPER 150A 9 X 11 IN (88595NA)
- MIRKA Sanding Sheet, 9X11", P400, PK50 (23-104-400)
- 3M Sandpaper Sheets