Shop All Sandpaper Sheets
3M
Hookit Blue SheetRollMultiH 36187 80, PK4
Mfr # 36187
Zoro # G0384280
Sold in multiples of 4 for $160.76
$160.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Backing Material Paper
- Abrasive Material Ceramic
- Grit 80
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 36187
- Zoro # G0384280
- UPC # 00051131361874
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Roll Width x Length | 2 3/4 in W x 39 ft L |
Overall Length | 39 ft |
Overall Width | 2 3/4 in |
Details
Item | Sandpaper Roll |
Grade | Coarse |
Backing Material | Paper |
Abrasive Material | Ceramic |
Grit | 80 |
Abrasive Type | Coated |
Series | 321U |
Backing Weight | C |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Color | Blue |
Attachment Type | Hook-and-Loop |
Vacuum Holes | Multi-Hole |
Vacuum Hole Pattern | Multi-Hole |
Backing Material Weight | C |
Abrasive Type - Grit | Coated - 80 / P80 |
Roll Grit | 80 |
Backing Material & Wt | C Wt Paper |
Backing Material Type | Paper |
Product Type | Sandpaper Roll |
Coating Coverage | Open |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Ceramic, Attachment Type Hook-and-Loop, Backing Material Paper, Backing Weight C, Coating Coverage Open, Color Blue, Grade Coarse, Grit 80, Series 321U, Overall Length 39 ft, Overall Width 2 3/4 in, Product Type Sandpaper Roll, Vacuum Holes Multi-Hole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T27 Zirconia High Density Flap Disc (F-4571207H)
- WEILER Coated Cup Crimped Wire End Brush 1/2", .006" Stainless Steel Fill (11010)
- SHAVIV Deburring Replacement Blade, F 12 (151-29049)
- FLEX-HONE TOOL BC3424 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC3424)
- 3M Flexible Hookit Sheet, 34339, P600gr, 5, PK5 (34339)
- 3M Wetordry Sheet, 02040, 9"x11", P320, PK250 (02040)
- 3M Sanding Sheet, 11x9 In, 80 G, SC (02018)
- 3M Stikit Blue Sheet Roll, 36222,220gr, 2, PK5 (36222)
- 3M Drywall Sanding Sheets 9091NA, 4.187, PK40 (7010314729)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 320-Grit, PK 25 (99421)
- NORTON ABRASIVES All Purps Sandpaper 60G (07660768108)
- 3M Sandpaper Sheets