Shop All Abrasive Rolls
3M
Hookit Blue Disc MultiH, 36170, 6", PK200
Mfr # 36170
Zoro # G0382232
product price: $114.99
/pk 50, $2.30/ea
Sold in multiples of 4 for $459.96
Free Shipping & Returns
$459.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grit 40
- Abrasive Type Coated
- Abrasive Grade Coarse
- Series 321U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 36170
- Zoro # G0382232
- UPC # 00051131361706
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Overall Diameter | 6 in |
Details
Abrasive Material | Ceramic |
Grit | 40 |
Abrasive Type | Coated |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Coarse |
Series | 321U |
Abrasive Grit | 40 / P40 |
Backing Material | Paper |
Color | Blue |
Backing Weight | C |
Abrasive Type - Grade - Grit | Coated - 40 / P40 |
Vacuum Hole Pattern | Multi-Hole |
Backing Material Type | Paper |
Backing Material & Wt | C Wt Paper |
Resistance Properties | Debris, Dust |
Backing Material Weight | C |
Number of Vacuum Holes | Multi-Hole |
Disc Grit | 40 |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Not Applicable, Grit 40, Overall Diameter 6 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Diamond Whetstone Kit, 6in., Fine/Coarse (W6EFCX-KIT)
- MERIT Pink Mounted Point 1 x 1/4 In. A3 86A80 (69078645333)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D, SD-42, 1/8 (10547)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 5/8 x 1in, 60G (61463624539)
- 3M Paper Disc Roll, 320 Grit, Aluminum Oxide (7000119240)
- 3M Paper Disc Roll, 5 in. Dia, Aluminum Oxide (7000028126)
- 3M Paper Disc Roll, 120 Grit, Silicon Carbide (7000119243)
- 3M Disc Roll, No Hole, 5 In, 80G, AlO, PK4 (7000118091)
- 3M Paper Disc Roll, 6in.dia., P80, PK4 (7000119551)
- 3M Cartridge Roll 747D, 1/2inx1-1/2inx1/8in, P120 X-wt, 100/pk (7010309040)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit Crocus (A020888)
- 3M Abrasive Rolls