Shop All Abrasive Rolls
3M
Hookit Blue Disc MultiH, 36142, 3", PK200
Mfr # 36142
Zoro # G8898458
product price: $126.99
/pk 200, $0.63/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Multi-Hole
- Backing Material Paper
- Abrasive Material Ceramic Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 36142
- Zoro # G8898458
- UPC # 00051131361423
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 3" |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | Multi-Hole |
Backing Material | Paper |
Abrasive Material | Ceramic Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated |
Series | 321U |
Backing Weight | C |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Medium |
Abrasive Grit | 80 / P80 |
Color | Blue |
Disc Grit | 80 |
Backing Material & Wt | C Wt Paper |
Backing Material Weight | C |
Coating Coverage | Open |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Number of Vacuum Holes | 7 |
Resistance Properties | Debris, Dust |
Backing Material Type | Paper |
Vacuum Hole Pattern | 7 Hole |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Not Applicable, Grit 80, Overall Diameter 3 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes 7, Color Blue, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Quick Change Disc, 4in, 36 Grit, TR, PK25 (71-31674K)
- 3M Floor Sanding Disc, 120 Grit, 20" dia. (29822)
- S&G TOOL AID ARBOR F/CUT-OFF WHEELS (SG94950)
- NORTON ABRASIVES Gemini RightCut A AO Type 01/41 Right Angle Cut-Off Wheel (66252823604)
- 3M Paper Disc Roll, 5 in. Dia, Aluminum Oxide (7000028126)
- 3M Cartridge Roll 747D, 3/8inx1-1/2inx1/8in, P120 X-wt, 100/pk (7100136348)
- 3M Paper Disc Roll, 120 Grit, Silicon Carbide (7000119243)
- 3M Trizact Finesse-it Flm Dsc Rl 464LA, 1-1/4inxNH A3, 4/pk (7000148156)
- 3M Utility Cloth Roll, 211K, 1"X50 Yd., 200 Grit (MMM5005)
- 3M Paper Disc Roll, 80 Grit, 5 in. Dia (7000119234)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 50G, Brown (66261127728)
- 3M Abrasive Rolls