Shop All Abrasive Rolls
3M
Hookit Blue Disc 321U MultiH, 36157, PK200
Mfr # 36157
Zoro # G0382171
product price: $162.99
/pk 200, $0.81/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Backing Material Paper
- Abrasive Material Ceramic
- Grit 80
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 36157
- Zoro # G0382171
- UPC # 00051131361577
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Overall Diameter | 5 in |
Details
Grade | Coarse |
Backing Material | Paper |
Abrasive Material | Ceramic |
Grit | 80 |
Abrasive Type | Coated |
Series | 321U |
Backing Weight | C |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Color | Blue |
Disc Grit | 80 |
Resistance Properties | Debris, Dust |
Backing Material Weight | C |
Backing Material Type | Paper |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Number of Vacuum Holes | Multi-Hole |
Coating Coverage | Open |
Backing Material & Wt | C Wt Paper |
Vacuum Hole Pattern | Multi-Hole |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 5 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNEN STONE SET 3-1/2 TO 5-1/2IN OTHER ABRASIVE (N37-A45)
- MILWAUKEE TOOL 5" x 1/4" x 7/8" Grinding Wheel (Type 27) (49-94-5020)
- NORTON ABRASIVES Single Grit Benchstone, A/O, Medium (61463685575)
- 3M Hook-and-Loop Sanding Disc, Grit 400, PK50 (7100199653)
- 3M Paper Disc Roll, Very Fine, Aluminum Oxide (7000119184)
- 3M P800 6" PURP FINISH FILM HOOKI (3M30670)
- 3M Hookit Blu Dsc 321U MultiH, 36176, 6, PK200 (36176)
- 3M Paper Disc Roll, 5 in. Dia, Aluminum Oxide (7000028126)
- 3M Cartridge Roll 341D, 3/4inx1-1/2inx3/16i (7100118793)
- 3M Stikit Blue Disc Roll, 36202, 6", 80 g, PK5 (36202)
- NORTON ABRASIVES Abrasive Roll, 2"W x 150 ft. L, 320G, Brown (66261126291)
- 3M Abrasive Rolls