Shop All Abrasive Rolls
3M
Hookit Blu Dsc 321U MultiH, 36184, 6, PK200
Mfr # 36184
Zoro # G0383745
product price: $42.15
/pk 50, $0.84/ea
Sold in multiples of 4 for $168.60
$168.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Backing Material Paper
- Grit 800
- Abrasive Type Coated
- Series 321U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 36184
- Zoro # G0383745
- UPC # 00051131361843
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Overall Diameter | 6 in |
Details
Abrasive Material | Ceramic |
Backing Material | Paper |
Grit | 800 |
Abrasive Type | Coated |
Series | 321U |
Backing Weight | C |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 800 / P1500 |
Color | Blue |
Abrasive Grade | Ultra Fine |
Abrasive Type - Grade - Grit | Coated - 800 / P1500 |
Backing Material & Wt | C Wt Paper |
Disc Grit | 800 |
Backing Material Weight | C |
Coating Coverage | Closed |
Resistance Properties | Debris, Dust |
Number of Vacuum Holes | Multi-Hole |
Vacuum Hole Pattern | Multi-Hole |
Backing Material Type | Paper |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grade Not Applicable, Grit 800, Overall Diameter 6 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL 5/16" Pneumatic Sandblast Gun Assembly, Part# 100 (100)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 6" dia. (66261132136)
- S AND H INDUSTRIES ALC 40556 Standard Hood W/ Bump Cap Lens, Fabric/Plastic (40556)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 240SC Grit (34232)
- 3M Disc, Roloc, 40 Grit, Rol 3, PK25 (36534)
- 3M Polishing Paper, Green, PK2 (7100019320)
- 3M Paper Disc Roll, Very Fine, A Backing (7000119245)
- 3M 3M 55540 Stikit Paper Disc Roll 236U - 5" x NH P80 C-Weight, 100 Disc Roll (7000119535)
- 3M 3M Stikit Gold Sheet Roll, 02595, 2 3/4 in x 45 yd, P180A (7000119813)
- 3M Paper Disc Roll, 6in.dia., P220, PK4 (7000119556)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 50 Grit (47101)
- 3M Abrasive Rolls