Shop All Adhesive Hooks
3M
Hook Wire-Backed Pic-Hgr
Mfr # 17041-ES
Zoro # G600000889
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Hook Height 3 in
- Width 1 in
- Depth 1/4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 17041-ES
- Zoro # G600000889
- UPC # 51131705371
- Country of Origin United States
- Category Adhesive Hooks
Dimensions
Hook Height | 3 in |
Width | 1 in |
Depth | 1/4 in |
Details
Hook Item | Picture Hanger |
Hook Material | Plastic |
Color | White |
Description
CommandTM Picture Hangers, Hooks and Clips make decorating quick and easy. CommandTM Sawtooth Sticky Nail Hangers and CommandTM Sawtooth Picture Hangers are designed for sawtooth, D-ring and keyhole hanging frames, while CommandTM Wire-Backed Sticky Nail Hangers and CommandTM Wire-Backed Picture Hanging Hooks are perfect for wire-suspended frames. For unframed photos and artwork use CommandTM Picture Clips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV3)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7165SC2-26D-KA2)
- CROWN 4-3/8" Wire Cabinet Pull with 4" Center to Center White Finish (CHP355WT)
- NATIONAL 8 In. Black Extra Heavy-Duty Door Barrel Bolt (N152133)
- 3M 3M Command„¢ Poster Strips - 1.75" x .63" - White, 100 Packs/Carton (17024CABPK)
- 3M 3M Command„¢ Picture Hanging Strips, 5/8" x 2 3/4", White, 50/Carton (17201CABPK)
- 3M Command 17022 Refill Strip, 1 lb (3507C)
- 3M Command Hook Mini White (17006-18ES)
- 3M NSH-DECORATE FREELY (17006CLR-CS)
- 3M Command Replmnt Stripcd4 (17605B-ES)
- COMMAND Outdoor Hook, Metal, Bronze, (FC13-ORB-AWES)
- 3M Adhesive Hooks