Shop All Closet Storage Units
3M
Hook Metal Med Rubbrnz
Mfr # FC12-ORB
Zoro # G2916268
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Oil Rubbed Bronze
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FC12-ORB
- Zoro # G2916268
- UPC # 51131977440
- Country of Origin China
- Category Closet Storage Units
Dimensions
Size | Medium |
Details
Item | Hook |
Color | Oil Rubbed Bronze |
Material | Metal |
Description
Command Metal Hooks are available in a variety of styles and finishes to match your decor up to five pounds. Command Damage-Free Hanging Hooks hold strongly on a variety of surfaces including paint, wood, tile and more. When you are ready to remove your Command Hook it comes off cleanly without damaging surfaces with holes, marks, sticky residue or stains. Forget about nails, screws and tacks, Command Metal Hooks are fast and easy to hang. Using the Command Adhesive the Command Forever Classic Brushed Nickel Medium Metal Hook holds strongly on a variety of surfaces, including paint, wood, tile and more. It also come off cleanly leaving no holes, marks, sticky residue or stains so taking down or moving your Command Metal Hooks is simple and hassle free. Re-hanging the Command Hooks is as easy as applying a Command Refill Strip so you can use them again and again.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTS AFIELD Home Defense 0.06 Cu. Ft. Compact and Portable Vault with Combination Lock, Black (SA-CV2-C)
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1256-5A-PT)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- GLOBAL INDUSTRIAL 12H Pallet Rack Frame Guard with Hardware - Yellow (798617)
- HARDWARE RESOURCES 23" Wide Polished Chrome Wire Shoe Fence for Shelving (SF23-PC)
- BESTAR Pur Storage Kit, White (26853-17)
- PROMAN PRODUCTS Proman Products VL17016 Knight Clothes Valet with Tie Bar; Black (VL17016)
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Brown (107GMC5)
- JOHN STERLING Sockets Pole 13/8 Wood (BC-0038-HD)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241607CR-1)
- ORGANIZED LIVING VENTILATED SHELF 12""X48"" (1813-1248-11)
- 3M Closet Storage Units