Shop All Closet Storage Units
3M
Hook Metal Med Brshnkl
Mfr # FC12-BN
Zoro # G2914621
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Material Metal
- Height 3.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FC12-BN
- Zoro # G2914621
- UPC # 51131939639
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 3.1 in |
Details
Item | Decorative Metal Hooks, Medium, Brushed Nickel, 3lb Capacity |
Color | Brushed Nickel |
Material | Metal |
Description
Command Metal Hooks are available in a variety of styles and finishes to match your decor up to five pounds. Command Damage-Free Hanging Hooks hold strongly on a variety of surfaces, including paint, wood, tile and more. When you are ready to remove your Command Hook, it comes off cleanly without damaging surfaces with holes, marks, sticky residue or stains. Forget about nails, screws and tacks, Command Metal Hooks are fast and easy to hang. Using the Command Adhesive,; the Command Forever Classic Brushed Nickel Medium Metal Hook holds strongly on a variety of surfaces, including paint, wood, tile and more. It also come off cleanly leaving no holes, marks, sticky residue or stains so taking down or moving your Command Metal Hooks is simple and hassle free. Re-hanging the Command Hooks is as easy as applying a Command Refill Strip so you can use them again and again.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Zinc End Fastener W/ss Screw, 10 S (3682)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 111 in W, 42 in D (244219243108A)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1258-1PT)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 24 Deep (AMG WT-2472)
- MANHATTAN COMFORT Mulberry Open Corner Closet, White (108GMC1)
- INTERDESIGN Hook York Lyra Quad Chrm (53570)
- HARDWARE RESOURCES Polished Chrome Telescoping Valet Rod (355V-PC)
- BESTAR Storage Unit, 3 Drawer Set White, 25" (40871-17)
- WHITMOR Suit Bag Vinyl (5003-21)
- HARDWARE RESOURCES Dark Bronze Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-ORB)
- HOME-COMPLETE Home-Complete HC-2302 Spice Rack Organizer-Space Saving Wall Mount 5 Tier Storage Shelves (HC-2302)
- 3M Closet Storage Units