Shop All Closet Storage Units
3M
Hook Metal Lg Rbbrnz
Mfr # FC13-ORB
Zoro # G2913991
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Color Oil Rubbed Bronze
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FC13-ORB
- Zoro # G2913991
- UPC # 51131977457
- Country of Origin China
- Category Closet Storage Units
Dimensions
Size | Large |
Details
Item | Hook |
Color | Oil Rubbed Bronze |
Material | Metal |
Description
Command Metal Hooks are available in a variety of styles and finishes to match your decor. They also come in a variety of sizes and hold a surprising amount of weight - up to five pounds! Forget about nails, screws and tacks, Command Metal Hooks are fast and easy to hang! Using the revolutionary Command Adhesive, Command Metal Hooks stick to many surfaces, including paint, wood,; tile and more. Yet, they also come off leaving no holes, marks, sticky residue or stains - so taking down or moving your Command Metal Hooks is simple and hassle free. And re-hanging your hooks is as easy as applying a Command Refill Strip, so you can use them again and again!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES 1 Tier Vented Locker, 36"Wx66"Hx12"D, 3 Door, Blue, Unassembled (71352BL-U)
- HALLOWELL Sfty View Pls Locker, 72"X18"X78", 16-Prsn (USVP1788-16PT)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (OH55-3E)
- TRESTON Tool Hook, 3inHx2inWx24-31/32inD, 44 lb. (839086-51)
- JOHN STERLING Sockets Pole 13/8 Wood (BC-0038-HD)
- MANHATTAN COMFORT Mulberry 2.0 Semi Open 3 Sectional Corner Closet 3-Piece Set, Brown (118GMC5)
- REV-A-SHELF Rev-A-Shelf Sliding Tie Rack for Custom Closet Systems (TRC-14CR)
- HONEY-CAN-DO HANGING SHOE ORGNZR WHT (SFT-01242)
- NATIONAL HARDWARE POLE SOCKT WOOD1-3/8"" (N269-068)
- MANHATTAN COMFORT Crown Full Wardrobe in White (167GMC1)
- HARDWARE RESOURCES Chrome Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516CH)
- 3M Closet Storage Units