Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, Grit 800, PK50
Mfr # 7100199417
Zoro # G508656010
Sold in multiples of 4 for $139.16
$139.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grit 800
- Abrasive Type Coated
- Number of Vacuum Holes Non-Vacuum
- Resistance Properties Debris, Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100199417
- Zoro # G508656010
- UPC # 00051131362635
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 5 in |
Details
Abrasive Material | Ceramic |
Grit | 800 |
Abrasive Type | Coated |
Item | Hook-and-Loop Sanding Disc |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Debris, Dust |
Coating Coverage | Closed |
Series | 321U |
Backing Material | Paper |
Color | Blue |
Backing Weight | C |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grade Not Applicable, Grit 800, Overall Diameter 5 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Thin Kerf Metal Cut-Off Disc for X-Lock (DBX045045101F)
- CONTINENTAL ABRASIVES 4-1/2" x 1/4" x 7/8" Signature T27 Depressed Center Grinding Wheel (A5-10451452)
- ZORO SELECT Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Medium, Zirconia Alumina, Green (78072775316)
- CGW ABRASIVES Sanding Disc, PSA, 5, 80G, DOR, Gld, Mylar (49762)
- 3M BRISTLE DISC HOLDER 3" HOOK IT 923 (3M04132)
- 3M Hookit Roloc Disc Pad Type J 82566, 2 in (82566)
- 3M Hookit Film Disc 360L, 3inxNH P400, 50/inner 200/pk (7000118492)
- 3M Sanding Disc, 6 in. (7100078156)
- 3M Abrasive Foam Disc, 6", P3000, PK60 (02085)
- 3M Cloth Disc, 180+ Grit, 6" Dia, Purple, PK250 (7100281804)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100252820)
- 3M Hook & Loop Sanding Discs