Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, Grit 600, PK50
Mfr # 7100199261
Zoro # G708656049
product price: $41.15
/pk 50, $0.82/ea
Sold in multiples of 4 for $164.60
$164.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grit 600
- Abrasive Type Coated
- Resistance Properties Debris, Dust
- Coating Coverage Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100199261
- Zoro # G708656049
- UPC # 00051131362628
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 5 in |
Details
Abrasive Material | Ceramic |
Grit | 600 |
Abrasive Type | Coated |
Resistance Properties | Debris, Dust |
Coating Coverage | Closed |
Backing Material | Paper |
Color | Blue |
Item | Hook-and-Loop Sanding Disc |
Series | 321U |
Number of Vacuum Holes | Non-Vacuum |
Backing Weight | C |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grade Not Applicable, Grit 600, Overall Diameter 5 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/4x1/2, AO, 60G, PK5 (66252835784)
- MIRKA Backup Pad 5" Psa (105)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-105576)
- MAKITA CUTOFF WHEELS 5PK 16"X1"X1/8" (MP724701-3)
- 3M Disc, Sanding, NoHole, 3 in., P150G, PK200 (60440193260)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100252419)
- 3M Paper Dust Free Disc, Gold, 320 Grit, PK50 (7000119588)
- 3M Hookit Cln Sndng Dsc Pad Hook Saver 2832 (28326)
- 3M Abrasive Disc, 3" X 1/2" 1/4-20Ext., PK5 (0-00-51141-28472-9)
- 3M Hookit Disc Pad 07394, 178 mm x 25 mm M14-2.0 Internal, 1/pk (07394)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 50GC/Z, AO, Y Wt. (52748)
- 3M Hook & Loop Sanding Discs