Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, Grit 320, PK50
Mfr # 7100216683
Zoro # G008656022
Sold in multiples of 4 for $178.60
$178.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grit 320
- Abrasive Type Coated
- Coating Coverage Closed
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100216683
- Zoro # G008656022
- UPC # 00051131362475
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 6 in |
Details
Abrasive Material | Ceramic |
Grit | 320 |
Abrasive Type | Coated |
Coating Coverage | Closed |
Color | Blue |
Backing Weight | C |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Debris, Dust |
Backing Material | Paper |
Item | Hook-and-Loop Sanding Disc |
Series | 321U |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grade Not Applicable, Grit 320, Overall Diameter 6 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc (77696090085)
- SHAVIV Deburring Tool, B Series (155-29134)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 40C 5/8"-11 UNC Nut (50133)
- BLACK BULL Portable Abrasive Blaster Kit, 50 Lbs Capacity (PAB50)
- 3M Gold Paper Disc Roll, 5"xNH P150 A-weight (7000028127)
- 3M Green Fre-Cut Disc Rolls Stikit 80D 6In 100/Roll (1506)
- 3M Film Disc, Gold, 120 Grit, 3 in. Dia, PK50 (7010326978)
- 3M 3MTM HookitTM Purple Finishing Film Disc DF 260L, 34784, 6 in 17 Hole, P1500, 50PK (7100122776)
- 3M Hook-and-Loop Sanding Disc, Grit 400, PK50 (7100199653)
- 3M SAND DISC 80G 5X5"" 10PK (Disc5in10pk80)
- CONTINENTAL ABRASIVES 6" 320 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6320)
- 3M Hook & Loop Sanding Discs