Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, Grit 180, PK50
Mfr # 7100199419
Zoro # G108656052
product price: $41.15
/pk 50, $0.82/ea
Sold in multiples of 4 for $164.60
$164.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grit 180
- Abrasive Type Coated
- Series 321U
- Overall Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100199419
- Zoro # G108656052
- UPC # 00051131362567
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 5 in |
Details
Abrasive Material | Ceramic |
Grit | 180 |
Abrasive Type | Coated |
Series | 321U |
Coating Coverage | Closed |
Backing Weight | C |
Backing Material | Paper |
Color | Blue |
Number of Vacuum Holes | Non-Vacuum |
Item | Hook-and-Loop Sanding Disc |
Resistance Properties | Debris, Dust |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grade Not Applicable, Grit 180, Overall Diameter 5 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD P.O.P. 2-3/4"COMBITWIST® Knot Cup Brush - .020 CS Wire, 5/8-11 Thread (ext.) (82751P)
- TITAN $EXO BURR EXTERNAL DEBURRER (TL51950)
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 280 Grit (46206)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 40C, 5/8"-11 UNC (50113)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK20 (7100250825)
- 3M Wetordry 99422NA Sand Paper, 220-Grit, Paper Backing, Silicone Carbide, Black (99422NA)
- 3M Hook-and-Loop Disc BU Pad, 6D (906)
- 3M Wetordry 99420NA Sand Paper, 400-Grit, Paper Backing, Silicone Carbide, Black (99420NA)
- 3M Sanding Disc, Gold, 400, 3 in., PK100 (7000144085)
- 3M Hookit Cln Sndng Dsc Pad Hook Saver 20446, 6in 52 Holes, 20/pk (7000042703)
- NORTON CO Norton Sndpapr Prosand 9X11 Hndpk 150 2618 (3306628)
- 3M Hook & Loop Sanding Discs