Shop All Coated Sanding Belts
3M
Hook-and-Loop Sanding Disc, Coated, 80 Grit, Medium, Aluminum Oxide, 216U, Gold
Mfr # 49909
Zoro # G9139759
product price: $82.35
/ea
Sold in multiples of 10 for $823.50
Free Shipping & Returns
$823.50
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
- Grade Medium
- Series 216U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 49909
- Zoro # G9139759
- UPC # 00051111499092
- Country of Origin Canada
- Category Coated Sanding Belts
Details
Item | Hook-and-Loop Sanding Disc |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Grade | Medium |
Series | 216U |
Color | Gold |
Backing Weight | A |
Backing Material | Paper |
Description
Hook-and-Loop Sanding Disc, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 80, Series 216U, Grade Medium, Backing Material Paper, Backing Weight A, Color Gold
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Za/X 3 X 79 60, 3" W, 79" L, 60 Grit (7159405-3)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 320 G, PK25 (11041035)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 80G, PK25 (71-047806K)
- GATOR FINISHING 4225 9 x 11 in. 150 Grit Fine Garnet Sandpaper- 25 Count (214445)
- 3M Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7100069158)
- 3M Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Not Applicable, Ceramic, 777F, Orange (7000118384)
- 3M Sanding Belt, Coated, 43 in W, 75 in L, P120 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010362087)
- 3M Sanding Belt, Coated, 1 1/2 in W, 18 15/16 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D (26818)
- 3M Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7100040247)
- 3M Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010307958)
- VSM Abrasive Belt, 120 Grt, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 120 Grit, Fine, Ceramic, XK870X, Red (290866)
- 3M Coated Sanding Belts