Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 8 in Dia, PK50
Mfr # 7100252820
Zoro # G505375686
product price: $39.59
/pk 50, $0.79/ea
Sold in multiples of 10 for $395.90
$395.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8 in
- Vacuum Hole Design Non-Vacuum
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100252820
- Zoro # G505375686
- UPC # 00638060834275
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8 in |
Overall Diameter | 8 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Abrasive Type | Coated |
Series | Xtract 310W |
Abrasive Grade | Fine |
Color | Blue |
Backing Material | Net |
Abrasive Grit | 150 / P150 |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Net |
Backing Material & Wt | Net |
Abrasive Type - Grade - Grit | Coated - 150 / P150 |
Backing Material Type | Mesh |
Vacuum Hole Pattern | Mesh |
Disc Grit | 150 |
Coating Coverage | Open |
Number of Vacuum Holes | Mesh |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit 150, Overall Diameter 8 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Moisture Separator, 150 psi, 1/2" (40207)
- ARC ABRASIVES Belt Ao/X Gp 2 X 60 24, 2" W, 60" L, Aluminum Oxide, 24 Grit, AO/X GP (70329)
- MASTERCUT TOOL 12 Piece Plastic Box Set Sglcut (SETM120PSC)
- DMT Dbl Sided Sharpening Stone, 45/60 Micron (FWCX)
- 3M Sanding Disc, 6 in. (7100078156)
- 3M Cloth Disc, 180+ Grit, 6" Dia, Purple, PK250 (7100281804)
- 3M Hookit Clean Sanding Dsc 360L, 20828, 3in P800,500/pk (7100010262)
- 3M Sanding Disc, 400 Grit, 3 in. Dia, PK50 (60440273161)
- 3M 3M 88599 Sandpaper, 1500-Grit, Ultra Fine, Silicone Carbide, Tan (88599)
- 3M PURPLE CLEAN SANDING HOOKIT DISC 3 IN P500 50BOX (MMM30272)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P100-Grit, PK 4 (49157)
- 3M Hook & Loop Sanding Discs