Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 8 in Dia, PK50
Mfr # 7100252819
Zoro # G605375654
product price: $39.59
/pk 50, $0.79/ea
Sold in multiples of 10 for $395.90
$395.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8 in
- Vacuum Hole Design Non-Vacuum
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100252819
- Zoro # G605375654
- UPC # 00638060834268
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8 in |
Overall Diameter | 8 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Coated |
Item | Hook-and-Loop Sanding Disc |
Backing Material | Net |
Abrasive Grade | Medium |
Color | Blue |
Abrasive Grit | 120 / P120 |
Disc Backing Material | Net |
Series | Xtract 310W |
Backing Material & Wt | Net |
Coating Coverage | Open |
Vacuum Hole Pattern | Mesh |
Backing Material Type | Mesh |
Number of Vacuum Holes | Mesh |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Disc Grit | 120 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit 120, Overall Diameter 8 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES 6" dia. 2" thick 5/8" arbor Gemini Flaring Cup Wheel (66252825201)
- ARC ABRASIVES 7" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10866FF)
- MIRKA Foam, Grip Disc, 6", P2000 Grit, PK10 (8A-240-2000)
- MERIT Flap Wheel, CA, 1x1x1/4-20 Shank, 180G (08834131011)
- 3M Paint and Rust Stripper 7772ES, 6/pk, PK6 (7772ES)
- 3M Hook-and-Loop Sanding Disc, Grit 180, PK50 (7100199419)
- 3M Sanding Disc, 5 in. (7010029934)
- 3M Hookit Clean Sanding Dsc 360L, 20828, 3in P800,500/pk (7100010262)
- 3M Hookit Soft Interface Pad (3M05771)
- 3M Stikit Vibrator Sander Roll 426U, 4-1/2inx10yd150 A-wt, 10/pk (7010362352)
- UNEEDA Sanding Disc 5" UNEELON Hook & Loop Medium (Maroon) (M-159627)
- 3M Hook & Loop Sanding Discs