Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 8 in Dia, PK50
Mfr # 7100252818
Zoro # G605375647
product price: $39.59
/pk 50, $0.79/ea
Sold in multiples of 10 for $395.90
$395.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8 in
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100252818
- Zoro # G605375647
- UPC # 00638060834251
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8 in |
Overall Diameter | 8 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated |
Backing Material | Net |
Series | Xtract 310W |
Color | Blue |
Abrasive Grade | Medium |
Disc Backing Material | Net |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 80 / P80 |
Backing Material & Wt | Net |
Coating Coverage | Open |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Disc Grit | 80 |
Vacuum Hole Pattern | Mesh |
Number of Vacuum Holes | Mesh |
Backing Material Type | Mesh |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 8 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728569)
- NORTON ABRASIVES Sharpening File, Rnd Edge, AlO, Medium, PK5 (61463687180)
- X1 TOOLS 120 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0120-FSx25)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443000)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247531)
- 3M Disc, Sanding, NoHole, 3 in, SF, P400G, PK200 (00913)
- 3M Film Disc, Gold, 80 Grit, 3 in. Dia, PK50 (7010361561)
- 3M PAINTERS DISC PAD W/HOOKIT, 05778, 6 (7000119757)
- 3M Abrasive Foam Disc, 6", P3000, PK60 (02085)
- 3M Sanding Disc, 500 Grit, 3 in. Dia, PK100 (60440140923)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5600)
- 3M Hook & Loop Sanding Discs