Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 8 in Dia, PK50
Mfr # 7100252817
Zoro # G005375674
Sold in multiples of 10 for $329.90
$329.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8 in
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100252817
- Zoro # G005375674
- UPC # 00638060834282
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8 in |
Overall Diameter | 8 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Coated |
Abrasive Grade | Fine |
Disc Backing Material | Net |
Abrasive Grit | 180 / P180 |
Series | Xtract 310W |
Backing Material | Net |
Color | Blue |
Item | Hook-and-Loop Sanding Disc |
Disc Grit | 180 |
Number of Vacuum Holes | Mesh |
Vacuum Hole Pattern | Mesh |
Abrasive Type - Grade - Grit | Coated - 180 / P180 |
Backing Material & Wt | Net |
Backing Material Type | Mesh |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Fine, Grit 180, Overall Diameter 8 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, Cylindrical Ball Nose, 1/8 in (902-1250)
- PFERD Coated Belt, Zirc, 6"x48", 36 Grit, Coated, 6" W, 48" L, 36 Grit, Zirconia Alumina (49885)
- RAYTECH Plastic Media, Pyramid, White, 1/4" (41-131)
- 3M Film Disc, Gold, 80 Grit, 3 in. Dia, PK50 (7010361561)
- 3M Hookit Film Disc 375L, 3 x NH P600, 50/i (7100027160)
- 3M Hookit Disc Pad 70138, 6inx3/4 in 5/16-24 External, 10/pk (70138)
- 3M Hookit Film Disc 375L, 5 x NH P600, 50/i (7000045381)
- 3M Sanding Disc, 1000 Grit, 5 in. Dia, PK100 (7010029940)
- 3M 7" GREEN BRISTLE PAD - EA (3M27685-4)
- 3M Sanding Disc, 5 in. (7010029930)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100044446)
- 3M Hook & Loop Sanding Discs